Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2448Q-DBM
Zoro #
G2881107
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
48 in
Overall Depth
24 in
Lip Height
1/4 in
Depth
24"
Width
48"
Details
Item - Wire Shelves
Wire Shelf
Item
Wire Shelf
Wire Shelving Material
Steel
Includes
(4) Shelf Clips
Color
Black Matte
Wire Shelving Finish
Epoxy
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Capacity
250 lb.
Finish
Epoxy
Material
Steel
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Description
Wire Shelf, Color Black Matte, Overall Depth 24 in, Overall Width 48 in, Lip Height 1/4 in, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.