Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54UPQ-DBM
Zoro #
G3003598
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
54"
Post Height
53 13/16 in
Overall Width
1"
Post Width
1 in
Height
54"
Details
Item
Wire Shelf Post
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Color
Black Matte
Material
Steel
Wire Shelving Finish
Epoxy
Leveling Feet Included
No
Wire Shelving Material
Steel
For Use With
Metro QwikSlot Shelving
Finish
Powder Coat
Description
Wire Shelf Post, Color Black Matte, Overall Height 54 In., Overall Width 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.