Wire Shelving, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome

  • Mfr # 74P-2,1860NC-4,9995Z-8

  • Zoro # G3774611


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Width
60"
Depth
18"
Height
74-5/8"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74P-2,1860NC-4,9995Z-8
Zoro #
G3774611
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
74-5/8"
Overall Width
60 in
Overall Height
74 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
4
Wire Shelving Finish
Chrome Plated
Shelf Capacity
500 lb
Includes
(2) Posts, (8) S Hooks, Plastic Split Sleeves
Shelf Adjustments
1 in
Wire Shelving Type
Add-On
Wire Shelving Material
Steel
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Load Capacity per Shelf
500 lb
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On
Standards
NSF

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (8) S Hooks, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.