Wire Shelving, Shelf, Metal, Adjustable
Mfr # 5AA367K3
Zoro # G000488256
product price: $578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5AA367K3
Zoro #
G000488256
UPC #
041105379905
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
74 in
Overall Width
60 in
Details
Item
Wire Shelving, Shelf, Metal, Adjustable Shelving
Material
Stainless Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Standards
HACCP, NSF
Includes
(2) Posts, (2) S Hooks Per Shelf
Adjustability
Adjustable
Shelf Configuration
Add-On
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb
Recommended Environments
Wet
Description
Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Green Color, Epoxy Coated, Includes (2) Posts, (2) S Hooks Per Shelf, Load Capacity per Shelf 400 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Wet Recommended Environments, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Add-On, Number of Shelves 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.