Wire Shelving Unit, 72"D x 24"W x 63-9/16"H, 4 Shelves, Silver

  • Mfr # 63PS-4,2472NS-4

  • Zoro # G3774760


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
24"
Depth
72"
Height
63-9/16"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63PS-4,2472NS-4
Zoro #
G3774760
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24"
Depth
72"
Height
63-9/16"
Overall Depth
24 in
Overall Width
72 in
Overall Height
63 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Wire Shelving Finish
Stainless Steel
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Stainless Steel
No. of Shelves
4
Wire Shelving Type
Starter
Shelf Capacity
500 lb
Includes
(4) Posts
Load Capacity per Shelf
500 lb
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Shelf Configuration
Starter
Whole Unit Load Capacity
2,000 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.