Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shlv Unit, Cap:500 lb, 18inx74inx60in

  • Mfr # EZ1860NC-4

  • Zoro # G0466448


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
60"
Depth
18"
Height
74-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ1860NC-4
Zoro #
G0466448
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
18"
Height
74-1/2"
Overall Depth
18 in
Overall Height
74 in
Overall Width
60 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Shelf Capacity
500 lb
Wire Shelving Type
Starter
Includes
(4) Bags of Split Sleeves, (4) Split Posts
No. of Shelves
4
Shelf Adjustments
1 in
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
500 lb
Shelf Configuration
Starter
Recommended Environments
Dry
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Bags of Split Sleeves, (4) Split Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.