Shop METRO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WireShelvingCart, Silver, Steel, 36"L, 24"W
- Mfr # ESD-2436NC-63-M-5
- Zoro # G724958141
product price:Â
$
807.00
/ea
Key Features
Caster/Wheel Configuration
(2) Swivel
Finish
Chrome
Adjustable Increments
1 in
Caster Core Material
Thermoplastic Polyurethane
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESD-2436NC-63-M-5
- Zoro #
- G724958141
- UPC #
- 041105040577
- Country of Origin
- Mexico
- Caster/Wheel Configuration
- (2) Swivel
- Finish
- Chrome
- Adjustable Increments
- 1 in
- Caster Core Material
- Thermoplastic Polyurethane
- Item
- Wire Shelving Cart
- Material
- Steel
- Load Capacity
- 900 lb
- Color
- Silver
- Number of Shelves
- 5
- Caster Wheel Type
- Standard
- Handle Type
- No Handle
- Caster Brake Type
- Face Brake
- Caster/Wheel Mounting Location
- Corner Post
- Caster Wheel/Tread Material
- Conductive Thermoplastic Polyurethane
- Shelf Capacity
- 600 lb
- Includes
- Conductive Casters, Mobile Posts
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Width
- 24 in
- Caster Wheel Dia.
- 5 in
- Overall Height
- 68 in
- Overall Length
- 36 in
- Shelf Length
- 36 in
- Caster Mounting Height
- 6 1/4 in
- Shelf Width
- 24 in
- Top Shelf Height
- 62 in
- Caster Wheel Width
- 1 1/4 in
- Caster Stem Length
- 2 1/4 in
- Caster Stem Diameter
- 5 in
- Length
- 36 in
Description
Wire Shelving Cart, Load Capacity 900 lb, Number of Shelves 5, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Face Brake, Caster Wheel/Tread Material Conductive Thermoplastic Polyurethane, Caster/Wheel Configuration (2) Swivel, Distance Between Shelves Not Applicable, Handle Type No Handle, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 68 in, Overall Length 36 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.