Cylinder Hand Truck, 500lb, 42"x19"x24-1/2
- Mfr # 34D674
- Zoro # G6225651
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Width
28 3/4 in
Material
Steel
Color
Red
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34D674
- Zoro #
- G6225651
- UPC #
- 190735265048
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 42 in
- Overall Width
- 28 3/4 in
- Wheel Diameter
- 8 in
- Overall Depth
- 24 1/2 in
- Max. Tank Dia. Acetylene
- 9 1/4 in
- Wheel Width
- 2 in
- Max. Tank Dia. Oxygen
- 9 1/4 in
- Height
- 42-1/4 in
- Handle Height
- 42 in
- Width
- 29 in
- Axle-Mounted Wheel Dia.
- 8 in
- Nose Plate Depth
- 10 in
- Overall HxWxD
- 42 in x 19 in x 24 1/2 in
- Nose Plate Width
- 23 in
- Axle-Mounted Wheel Width
- 2 in
- Caster Wheel Dia.
- 3 in
- Nose Plate WxD
- 23 in x 23 in
- For Maximum Cylinder Diameter
- 9 1/4 in
Description
2, Overall Height 42 in, Overall Width 28 3/4 in, Overall Depth 24 1/2 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted, Axle-Mounted Wheel Type Tread on Core, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.