Shop METRO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WireShelvingCart, Silver, Steel, 48"L, 24"W
- Mfr # ESD-2448NC-63-M-5
- Zoro # G724947497
product price:Â
$
870.00
/ea
Key Features
Overall Length
48 in
Number of Shelves
5
Caster Core Material
Thermoplastic Polyurethane
Caster/Wheel Configuration
(2) Swivel
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESD-2448NC-63-M-5
- Zoro #
- G724947497
- UPC #
- 041105040584
- Country of Origin
- Mexico
- Number of Shelves
- 5
- Caster Core Material
- Thermoplastic Polyurethane
- Caster/Wheel Configuration
- (2) Swivel
- Material
- Steel
- Color
- Silver
- Load Capacity
- 900 lb
- Finish
- Chrome
- Item
- Wire Shelving Cart
- Adjustable Increments
- 1 in
- Caster/Wheel Mounting Location
- Corner Post
- Handle Type
- No Handle
- Caster Brake Type
- Face Brake
- Includes
- Conductive Casters, Mobile Posts
- Caster Wheel/Tread Material
- Conductive Thermoplastic Polyurethane
- Caster Wheel Type
- Standard
- Shelf Capacity
- 600 lb
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Length
- 48 in
- Overall Height
- 68 in
- Caster Wheel Dia.
- 5 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Top Shelf Height
- 62 in
- Shelf Length
- 48 in
- Caster Stem Diameter
- 5 in
- Caster Mounting Height
- 6 1/4 in
- Caster Wheel Width
- 1 1/4 in
- Caster Stem Length
- 2 1/4 in
- Length
- 48 in
Description
Wire Shelving Cart, Load Capacity 900 lb, Number of Shelves 5, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Face Brake, Caster Wheel/Tread Material Conductive Thermoplastic Polyurethane, Caster/Wheel Configuration (2) Swivel, Distance Between Shelves Not Applicable, Handle Type No Handle, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 68 in, Overall Length 48 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.