Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Black
- Mfr # 412SOBC/BLK
- Zoro # G0731339
product price:Â
$
479.99
/ea
Key Features
Overall Height
36.5"
Overall Length
39.5"
Overall Width
29.5"
Material
Steel/Vinyl
Load Capacity
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412SOBC/BLK
- Zoro #
- G0731339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36.5"
- Overall Length
- 39.5"
- Overall Width
- 29.5"
- Wheel Diameter
- 5 in
Details
- Material
- Steel/Vinyl
- Color
- Black
- Load Capacity
- 800 lb
- Item
- Bumper Truck,Vinyl,Black,12 bu.
- Bushel Capacity
- 12
- Includes
- Powder Coated Tubular Steel Base
- Color - Hoppers and Cube Trucks
- Black
- Finish
- Powder Coated
Description
Bumper Truck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.