Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WrShlvng, 18x67 7/8x48in, Shlf Cap:150lb

  • Mfr # CART 2A

  • Zoro # G6411605


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Wire Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART 2A
Zoro #
G6411605
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Shelf Width
18"
Caster Dia.
5 in
Shelf Length
48 in
Overall Length
48"
Overall Height
67 7/8 in
Overall Depth
18 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Caster Material
Rubber
Shelf Adjustments
1 in
Caster Type
(4) Swivel
Includes
(2) Swivel Casters, (2) Swivel Casters with Brakes, (4) Posts, (4) Super Adjustable Super Erecta Shelves
Wire Shelving Type
Mobile
Caster Lock
(2) Brakes
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Finish
Chrome
Shelf Capacity
150 lb
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Whole Unit Load Capacity
600 lb
Shelving Configuration
Standalone
Shelf Adjustment Type
Quick-Adjust
Adjustability
Adjustable
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Wheel/Tread Material
Rubber
Post Shape
Round
Load Capacity per Shelf
150 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 67 7/8 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.