Shop JAMCO

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XS130U500
  • Zoro # G9949581

product price: 
$
908.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
36 in
Overall Width
19 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XS130U500
Zoro #
G9949581
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
36 in
Overall Width
19 in
Shelf Length
30 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Shelf Width
18 in
Top Shelf Height
35 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
36 in x 19 in x 39 in
Shelf LxW
30 in x 18 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1 1/4" Urethane with Steel Rigs
Handle Type
Ergonomic
Number of Shelves
2
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Distance Between Shelves
25 in
Finish
Polished
Handle Included
Yes
Caster Material
Urethane
Capacity per Shelf
600 lb
Gauge
16 ga
Utility Cart Item
Stainless Steel Service Cart
Number of Compartments
0
Type
Ergonomic Handle, 2 Shelf
Construction
Welded Stainless Steel
Number of Drawers
0
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Wheel/Tread Material
Urethane
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Includes Electrical Outlets
No
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.