Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WrShlvng, 30x39 7/8x48in, Shlf Cap:300lb

  • Mfr # 65131-IP

  • Zoro # G4754811


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
2
Wire Shelving Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65131-IP
Zoro #
G4754811
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 7/8 in
Overall Length
48"
Overall Depth
30 in
Overall Width
48 in
Shelf Length
48 in
Caster Dia.
5 in
Shelf Width
30"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
2
Wire Shelving Finish
Chrome Plated
Wire Shelving Type
Mobile
Wire Shelving Material
Steel
Caster Material
Rubber
Shelf Capacity
300 lb
Caster Type
(4) Swivel
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Caster Configuration
(4) Swivel
Adjustable Increments
1 in
Finish
Chrome
Includes
(4) Posts
No. of Shelves
2
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
600 lb
Caster Wheel/Configuration
(4) Swivel
Shelving Configuration
Standalone
Post Shape
Round
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
300 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 30 in, Overall Height 39 7/8 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.