Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Vacuum and Dryer, Hose L 10 ft.

  • Mfr # 112-583561

  • Zoro # G810412335


product price: $859.99
/ea
Free Shipping & Returns

Key Features

For Use With
Car Wash Vacuum Cleaners
Housing Color
Black
Number of Speeds
1
Power Cord Length
12 ft
Hose Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-583561
Zoro #
G810412335
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
12 ft
Hose Length
10 ft

Details

Item
Car Vacuum and Dryer
For Use With
Car Wash Vacuum Cleaners
Housing Color
Black
Number of Speeds
1
Number of Conductors
3
Includes
1.25 to 1.5 in Hose Cuff Adaptor, Claw Type Upholstery Tool, Crevice Tool
Air Flow Direction
Bi-Directional
Includes Hose
Yes
Full Load Current
19 A
Product Type
Car Vacuum and Dryer
Maximum Airflow Capacity
229 cfm
Power Consumption
2,280 W
Application
Commercial
Housing Material
Steel

Description

Car Vacuum and Dryer, Air Flow Direction Bi-Directional, Application Commercial, For Use With Car Wash Vacuum Cleaners, Full Load Current 19 A, Hose Length 10 ft, Housing Color Black, Housing Material Steel, Includes 1.25 to 1.5 in Hose Cuff Adaptor, Claw Type Upholstery Tool, Crevice Tool, Includes Hose Yes, Maximum Airflow Capacity 229 cfm, Number of Conductors 3, Number of Speeds 1, Power Consumption 2,280 W, Power Cord Length 12 ft, Product Type Car Vacuum and Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.