Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metrovac DataVac® 3 Anti-Static Variable Speed Vacuum Blower System DV-3ESD1V

DataVac® 3 Anti-Static Variable Speed Vacuum Blower System (Discontinued)

  • Mfr # DV-3ESD1V
  • Zoro # G9180766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-3ESD1V
Zoro #
G9180766
UPC #
031275117421
Country of Origin
United States

Dimensions

Power Cord Length
12 ft
Height
21 1/2 in
Width
13 5/16 in
Hose Dia.
1 1/4 in
Length
12 1/2 in
Hose Length
6 ft
Tank Size
0.75 qt

Details

Item
Critical Area Vacuum
Voltage
120V
Vacuum Filtration Type
HEPA
Weight
9.0 lb
Vacuum Collection Type
Disposable Bag
Standards
UL
Peak HP
1.70
Vacuum Filter
Disc, Foam
Warranty
1 yr.
Filter Type
HEPA
Amps
7.5
Hz
60
Sound Level dBA
85 dBA
Bag Type
Paper
Net Weight
8 lb.
Series
DataVac(R)
Static Pressure
80 in
Vacuum Capacity
1/4 gal.
Number of Motor Stages
2
Tank Material
Steel
Average Brush Life
500 hr.
Includes
Stretch Hose, Crevice Tool, Dust Brush, TechniStat Grounding Wrist Strap, (5) Extra Triple Layer Disposable Bags, (4) Micro Cleaning Tool Kit, Bag, Shoulder Strap
Air Flow
100 cfm
Features
Blower
Vacuum Power Source
Corded
Peak Horsepower
1 3/4 hp
Current
7.5 A
Vacuum Pickup Type
Dry
Critical Area Application
Electro-Static Discharge (ESD) Safe
Sound Level
80 dB
Power
900 W
Tank Dry Capacity
3/16 gal
Vacuum Air Flow
100 cfm
Power Source
AC Supply

Description

Critical Area Vacuum, Critical Area Application Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size 0.75 qt, Tank Dry Capacity 3/16 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type HEPA, Vacuum Air Flow 100 cfm, Static Pressure 80 in, Number of Motor Stages 2, Peak Horsepower 1 3/4 hp, Power 900 W, Current 7.5 A, Voltage 120V, Hose Dia. 1 1/4 in, Hose Length 6 ft, Height 21 1/2 in, Length 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.