Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metrovac DataVac Varibale Speed High Power Vacuum / Blower Toner Capable MDV-3TAV

DataVac Varibale Speed High Power Vacuum / Blower Toner Capable (Discontinued)

  • Mfr # MDV-3TAV
  • Zoro # G9180608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDV-3TAV
Zoro #
G9180608
UPC #
031275117391
Country of Origin
United States

Dimensions

Hose Dia.
1 1/4 in
Width
7 in
Length
7 in
Power Cord Length
12 ft
Height
17 in
Hose Length
6 ft
Tank Size
0.75 qt

Details

Item
Critical Area Vacuum/Blower
Voltage
120V
Vacuum Filtration Type
Standard
Weight
14.0 lb
Vacuum Collection Type
Disposable Bag
Air Flow
100 cfm
Vacuum Filter
Disc, Foam
Filter Type
Standard
Includes
Cord Storage Halo, 6 ft Flexible Hose, (2) Extension Wands, Pik-all Nozzle, Crevice Tool, Dusting Brush, Air Pin Pointer, Shoulder Strap, (3) Disposable Bags, Micro Cleaning Tool Kit
Series
DataVac(R)
Number of Motor Stages
2
Tank Material
Steel
Peak HP
1.70
Bag Type
Paper
Static Pressure
80 in
Average Brush Life
500 hr.
Standards
UL
Warranty
1 yr.
Amps
7.5
Hz
60
Sound Level dBA
85 dBA
Net Weight
8 lb.
Vacuum Capacity
1/4 gal.
Power
900 W
Vacuum Power Source
Corded
Vacuum Air Flow
100 cfm
Peak Horsepower
1 5/8 hp
Vacuum Pickup Type
Dry
Current
7.5 A
Tank Dry Capacity
3/16 gal
Critical Area Application
Computer/Electronics
Sound Level
80 dB
Power Source
AC Supply

Description

Critical Area Vacuum/Blower, Critical Area Application Computer/Electronics, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size 0.75 qt, Tank Dry Capacity 3/16 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type Standard, Vacuum Air Flow 100 cfm, Static Pressure 80 in, Number of Motor Stages 2, Peak Horsepower 1 5/8 hp, Power 900 W, Current 7.5 A, Voltage 120V, Hose Dia. 1 1/4 in, Hose Length 6 ft, Height 17 in, Length 7 in, Width 7 in, Weight 14 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.