Cable Coupler, Light Gray, Poles 8
Mfr # 1309510003-E
Zoro # G608655838
product price: $22.19
/eaKey Features
Wire Size
24/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Housing Material
Zinc Die-Cast
IP Rating
IP67
Connector Orientation
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309510003-E
Zoro #
G608655838
UPC #
4250184162339
Country of Origin
Germany
Dimensions
Wire Size
24/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Cable Diameter
5.5 to 10 mm
Details
Item
Cable Coupler
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Housing Material
Zinc Die-Cast
IP Rating
IP67
Connector Orientation
Angled
Connector Color
Light Gray
Number of Poles
8
Connector Gender
Female
Application
Data, HDBaseT, Power
Current Rating
1 A
Maximum Operating Temperature
158 Degrees F
Performance Category
Cat6A
Connection Type
Insulation Displacement
Voltage Rating
50V
Data Rate
10 Gbits
Shielded
Yes
Minimum Operating Temperature
-40 Degrees F
Description
Cable Coupler, Application Data, HDBaseT, Power, Cable Diameter 5.5 to 10 mm, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.