Zoro Homepage

Changeover Contact, 230V AC, 1 Output

  • Mfr # 11061905

  • Zoro # G412074481


product price: $43.89
/ea

Key Features

Features
Integrated Protective Circuit, Safe Separation
Output Circuit Voltage - Maximum
250 V AC
Current Rating
6 mA
Compatible with Series
C-Logline
Output Circuit Current - Maximum
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11061905
Zoro #
G412074481
UPC #
4250184122708
Country of Origin
Germany

Dimensions

Overall Depth
60 mm
Overall Width
11.2 mm
Overall Height
61.3 mm

Details

Item
Changeover Contact
Features
Integrated Protective Circuit, Safe Separation
Output Circuit Voltage - Maximum
250 V AC
Current Rating
6 mA
Compatible with Series
C-Logline
Output Circuit Current - Maximum
4 A
Mounting Style
DIN Rail
Wire Connection Type
Screw Clamp
Connector Type
Terminal Block
Product Type
Changeover Contact
Compatible Product Type
Fans, Motors, Pumps, Valves
Connector Gender
Female
Power Required
230V AC
Number of Outputs
1

Description

Changeover Contact, Number of Outputs 1, Power Required 230V AC, Features Integrated Protective Circuit, Safe Separation, Connector Gender Female, Current Rating 6 mA, Mounting Style DIN Rail, Connector Type Terminal Block, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.