Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Changeover Contact, 24V AC/DC, 1 Output

  • Mfr # 11064513

  • Zoro # G312074482


product price: $44.99
/ea

Key Features

Features
Integrated Protective Circuit, Safe Separation
Connector Gender
Female
Wire Connection Type
Screw Clamp
Power Required
24V AC/DC
Output Circuit Current - Maximum
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11064513
Zoro #
G312074482
UPC #
4250184122838
Country of Origin
Germany

Dimensions

Overall Width
11.2 mm
Overall Depth
60 mm
Overall Height
61.3 mm

Details

Item
Changeover Contact
Features
Integrated Protective Circuit, Safe Separation
Connector Gender
Female
Wire Connection Type
Screw Clamp
Power Required
24V AC/DC
Output Circuit Current - Maximum
8 A
Output Circuit Voltage - Maximum
250 V AC/DC
Current Rating
24 mA
Connector Type
Terminal Block
Mounting Style
DIN Rail
Number of Outputs
1
Product Type
Changeover Contact
Compatible with Series
C-Logline
Compatible Product Type
Fans, Motors, Pumps, Valves

Description

Changeover Contact, Number of Outputs 1, Power Required 24V AC/DC, Features Integrated Protective Circuit, Safe Separation, Connector Gender Female, Current Rating 24 mA, Mounting Style DIN Rail, Connector Type Terminal Block, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.