Fiber Optic Adapter"sert, Light Gray
Mfr # 1402Q06113KE
Zoro # G708656421
product price: $35.19
/eaKey Features
Color
Light Gray
Number of Ports
2
Series
OpDAT Industry
Overall Height
2.64 in
Product Type
Adapter Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1402Q06113KE
Zoro #
G708656421
UPC #
4250184119135
Country of Origin
Germany
Dimensions
Overall Height
2.64 in
Overall Width
0.69 in
Overall Depth
2.35 in
Details
Item
Fiber Optic Adapter Insert
Color
Light Gray
Number of Ports
2
Series
OpDAT Industry
Product Type
Adapter Insert
Body Material
GD-Zn (Zinc Die-Cast)
Housing Material
Zinc Die-Cast
Connection Type
SC-D
Includes Connector
Equipped
Mounting Angle
90 Degrees
Connector Type
TS35 + SC-D SM Adapter Insert
Application
Industrial Internet (SC-D)
Housing Color
Gray
Description
Fiber Optic Adapter Insert, Product Type Adapter Insert, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.64 in, Overall Width 0.69 in, Overall Depth 2.35 in, Number of Ports 2, Connection Type SC-D, Includes Connector Equipped, Color Light Gray, Mounting Angle 90 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.