Zoro Homepage

Fiber Optic Housing, Gray, 3.13" H, 5.07" W

  • Mfr # 15024B10-E

  • Zoro # G608656477


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Body Material
Steel
Product Type
Splice Distributor
Overall Width
5.07 in
Includes Connector
Equipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15024B10-E
Zoro #
G608656477
UPC #
4251122179716
Country of Origin
Germany

Dimensions

Overall Width
5.07 in
Overall Depth
4.77 in
Overall Height
3.13 in

Details

Item
Fiber Optic Housing
Color
Gray
Body Material
Steel
Product Type
Splice Distributor
Includes Connector
Equipped
Connection Type
Fiber Optic

Description

Fiber Optic Housing, Product Type Splice Distributor, Body Material Steel, Overall Height 3.13 in, Overall Width 5.07 in, Overall Depth 4.77 in, Connection Type Fiber Optic, Includes Connector Equipped, Color Gray, Mounting Type Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.