IP44SG Housing, Gray, 3.66" H, 3.54" W
Mfr # 1309461003-I
Zoro # G508656515
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Number of Ports
2
Overall Depth
3.13 in
Includes Connector
Unequipped
Product Type
Wall Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309461003-I
Zoro #
G508656515
UPC #
4250184117179
Country of Origin
Germany
Dimensions
Overall Depth
3.13 in
Overall Width
3.54 in
Overall Height
3.66 in
Details
Item
IP44SG Housing
Color
Gray
Number of Ports
2
Includes Connector
Unequipped
Product Type
Wall Outlet
Connection Type
Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea
Description
IP44SG Housing, Product Type Wall Outlet, Overall Height 3.66 in, Overall Width 3.54 in, Overall Depth 3.13 in, Number of Ports 2, Connection Type Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea, Includes Connector Unequipped, Color Gray, Mounting Type UP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.