Zoro Homepage

Keystone Module Jack, Metallike, Poles 8

  • Mfr # 130910KI

  • Zoro # G408655830


product price: $15.69
/ea

Key Features

Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Current Rating
1 A
Minimum Operating Temperature
-40 Degrees F
Application
Data, HDBaseT, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130910KI
Zoro #
G408655830
UPC #
4250184181002
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter
0.197 in to 0.394 in

Details

Item
Keystone Module Jack
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Current Rating
1 A
Minimum Operating Temperature
-40 Degrees F
Application
Data, HDBaseT, Power
Data Rate
10 Gbits
Shielded
Yes
Connection Type
Insulation Displacement
Performance Category
Cat6A
Voltage Rating
50V
Maximum Operating Temperature
158 Degrees F
Housing Material
Zinc Die-Cast
Connector Orientation
Straight
Number of Poles
8
Connector Color
Metallike
Connector Gender
Female

Description

Keystone Module Jack, Application Data, HDBaseT, Power, Cable Diameter 0.197 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.