Zoro Homepage

Keystone Module, Metallike, Poles 8

  • Mfr # 130B23-E

  • Zoro # G108655833


product price: $16.39
/ea

Key Features

Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Number of Poles
8
Performance Category
Cat6A
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B23-E
Zoro #
G108655833
UPC #
4250184133469
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Cable Diameter
0.217 in to 0.394 in

Details

Item
Keystone Module
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Number of Poles
8
Performance Category
Cat6A
Current Rating
1 A
Voltage Rating
50V
Connector Color
Metallike
Connector Orientation
90 Degrees Angled
Shielded
Yes
Housing Material
Zinc Die-Cast
Data Rate
10 Gbits
Connector Gender
Female
Application
Data, HDBaseT, Power
Connection Type
Insulation Displacement

Description

Keystone Module, Application Data, HDBaseT, Power, Cable Diameter 0.217 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation 90 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801, Voltage Rating 50V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.