Zoro Homepage

M12 Cable

  • Mfr # 142M1D11050

  • Zoro # G011904226


product price: $68.69
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
5 m
IP Rating
IP6X, IPX5, IPX7, IPX8
End 2 Connection Type
M12 plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142M1D11050
Zoro #
G011904226
UPC #
4250184139461
Country of Origin
Germany

Dimensions

Cable Length
5 m

Details

Item
Receptacle
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP6X, IPX5, IPX7, IPX8
End 2 Connection Type
M12 plug
Standards
EN50288-2-1, RoHS Compliant, UN ECER118
End 1 Connection Type
M12 Plug
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Shielded
Yes
Minimum Operating Temperature
-22 Degrees F
End 1 Coding
D
End 2 Gender
Male
Data Rate
100 Mbits
Cable Jacket Color
Green
End 2 Coding
D
Cable Jacket Material
PUR
End 1 Mounting Orientation
Straight
Number of Wires
4
Maximum Operating Temperature
194 Degrees F
Performance Category
Cat5; PROFINET
Product Type
M12

Description

M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12 plug, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.