Zoro Homepage

M12 Cable

  • Mfr # 142M2X10050

  • Zoro # G511904245


product price: $86.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
Cable Length
5 m
IP Rating
IP6X, IPX5, IPX7
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12 Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142M2X10050
Zoro #
G511904245
UPC #
4250184152675
Country of Origin
Germany

Dimensions

Cable Length
5 m

Details

Item
Receptacle
End 1 Number of Pins
8
IP Rating
IP6X, IPX5, IPX7
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12 Plug
Standards
EN50288-4-2, RoHS Compliant, UL Listed
End 1 Gender
Male
Maximum Operating Temperature
194 Degrees F
End 2 Coding
X
Minimum Operating Temperature
-22 Degrees F
Data Rate
10 Gbits
Performance Category
Cat7
Cable Jacket Material
PUR
Shielded
Yes
End 1 Mounting Orientation
Straight
Cable Jacket Color
Green
End 1 Coding
X
Number of Wires
8
Product Type
M12

Description

M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.