Zoro Homepage

Module, Metallike, Poles 8

  • Mfr # 130B11-25-E

  • Zoro # G208655825


product price: $13.79
/ea

Key Features

Standards
DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Connector Color
Metallike
Connector Gender
Female
Voltage Rating
50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B11-25-E
Zoro #
G208655825
UPC #
4251394607399
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter
0.197 in to 0.394 in

Details

Item
Module
Standards
DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909
Connector Color
Metallike
Connector Gender
Female
Voltage Rating
50V
Shielded
Yes
Number of Poles
8
Current Rating
1 A
Application
Data, HDBaseT, Power
Housing Material
Zinc Die-Cast
Data Rate
25 Gbits
Connector Orientation
Straight
Performance Category
Cat6A

Description

Module, Application Data, HDBaseT, Power, Cable Diameter 0.197 in to 0.394 in, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 25 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909, Voltage Rating 50V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.