Zoro Homepage

Patch Panel, Light Gray, 1.75" H, 19" W

  • Mfr # 130920-E

  • Zoro # G908656467


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Shielded
Yes
Overall Depth
3.74 in
Body Material
ABS
Includes Connector
Unequipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130920-E
Zoro #
G908656467
UPC #
4250184106135
Country of Origin
Germany

Dimensions

Overall Depth
3.74 in
Overall Width
19 in
Overall Height
1.75 in

Details

Item
Patch Panel
Number of Ports
24
Shielded
Yes
Body Material
ABS
Includes Connector
Unequipped
Product Type
Patch Panel
Color
Light Gray
Mounting Angle
180 Degrees
Connection Type
IDC Connection x RJ45

Description

Patch Panel, Product Type Patch Panel, Body Material ABS, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.74 in, Number of Ports 24, Connection Type IDC Connection x RJ45, Shielded Yes, Includes Connector Unequipped, Color Light Gray, Mounting Angle 180 Degrees , Mounting Type Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.