Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Black, Poles 8

  • Mfr # 1401505012-E

  • Zoro # G608655821


product price: $8.43
/ea

Key Features

Standards
DIN EN 50173-1, ISO/IEC 11801
Wire Size
26/1 to 24/1 AWG, 27/7 to 24/7 AWG
Performance Category
Cat6
Shielded
Yes
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401505012-E
Zoro #
G608655821
UPC #
4250184113799
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 24/1 AWG, 27/7 to 24/7 AWG
Cable Diameter
7.3 mm

Details

Item
Plug
Standards
DIN EN 50173-1, ISO/IEC 11801
Performance Category
Cat6
Shielded
Yes
Current Rating
1 A
IP Rating
IP67
Connector Orientation
Straight
Connector Color
Black
Application
Data, HDBaseT, Power
Housing Material
Polycarbonate
Connector Gender
Male
Minimum Mating Cycles
750
Number of Poles
8
Minimum Operating Temperature
-40 Degrees F
Data Rate
10 Gbits
Maximum Operating Temperature
158 Degrees F
Connection Type
Crimp

Description

Plug, Application Data, HDBaseT, Power, Cable Diameter 7.3 mm, Connection Type Crimp, Connector Color Black, Connector Gender Male, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Polycarbonate, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.