Plug, Light Gray, Poles 8
Mfr # 130906-03-E
Zoro # G908655828
product price: $27.49
/eaKey Features
Wire Size
24 AWG/1 AWG, 27/7 to 24/7 AWG
Standards
DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801
Number of Poles
8
Connector Gender
Male
Application
Data, HDBaseT, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130906-03-E
Zoro #
G908655828
UPC #
4250184105381
Country of Origin
Germany
Dimensions
Wire Size
24 AWG/1 AWG, 27/7 to 24/7 AWG
Cable Diameter
5.5 to 6.2 mm
Details
Item
Plug
Standards
DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801
Number of Poles
8
Connector Gender
Male
Application
Data, HDBaseT, Power
Shielded
Yes
Current Rating
1 A
Connector Orientation
Straight
Data Rate
10 Gbits
IP Rating
IP67
Connection Type
Crimp
Connector Color
Light Gray
Performance Category
Cat6
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Description
Plug, Application Data, HDBaseT, Power, Cable Diameter 5.5 to 6.2 mm, Connection Type Crimp, Connector Color Light Gray, Connector Gender Male, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Polycarbonate, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.