Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail-Mount Module, Light Gray, Poles 8

  • Mfr # 1309426003-E

  • Zoro # G508655853


product price: $35.19
/ea

Key Features

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
DIN EN 50173-1, ISO/IEC 11801
Housing Material
Zinc Die-Cast
Cable Diameter
0.197 in to 0.394 in
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309426003-E
Zoro #
G508655853
UPC #
4250184106586
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter
0.197 in to 0.394 in

Details

Item
Rail-Mount Module
Standards
DIN EN 50173-1, ISO/IEC 11801
Housing Material
Zinc Die-Cast
IP Rating
IP20
Application
Data, HDBaseT, Power
Number of Poles
8
Shielded
Yes
Performance Category
Cat6A
Connector Color
Light Gray
Minimum Operating Temperature
-40 Degrees F
Connector Gender
Female
Connector Orientation
45 Degrees Angled
Data Rate
10 Gbits
Maximum Operating Temperature
158 Degrees F
Current Rating
1 A
Connection Type
Insulation Displacement

Description

Rail-Mount Module, Application Data, HDBaseT, Power, Cable Diameter 0.197 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation 45 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP20, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.