Rail-Mount Module, Light Gray, Poles 8
Mfr # 130B117003-E
Zoro # G408655854
product price: $35.19
/eaKey Features
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Shielded
Yes
Maximum Operating Temperature
158 Degrees F
Connector Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130B117003-E
Zoro #
G408655854
UPC #
4250184136545
Country of Origin
Germany
Dimensions
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Details
Item
Rail-Mount Module
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Shielded
Yes
Maximum Operating Temperature
158 Degrees F
Connector Color
Light Gray
Performance Category
Cat6A
Housing Material
Zinc Die-Cast
Application
Data, HDBaseT, Power
Connector Gender
Female
Data Rate
10 Gbits
IP Rating
IP20
Connection Type
Insulation Displacement
Minimum Operating Temperature
-40 Degrees F
Number of Poles
8
Current Rating
1 A
Connector Orientation
45 Degrees Angled
Description
Rail-Mount Module, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation 45 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP20, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.