RJ45
Mfr # 1401500810-I
Zoro # G511884899
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
IP Rating
IP67
Housing Material
Polycarbonate
Connector Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Performance Category
Cat6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401500810-I
Zoro #
G511884899
UPC #
4250184114109
Country of Origin
Germany
Details
Item
RJ45 Plug Insert
IP Rating
IP67
Housing Material
Polycarbonate
Connector Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Performance Category
Cat6
Connection Type
Insulation Displacement
Connector Gender
Male
Series
E-DAT Industry
Application
Industrial Ethernet
Data Rate
10 Gbits
Number of Poles
8
Description
RJ45 Plug Insert, Application Industrial Ethernet, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material Polycarbonate, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Series E-DAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.