Zoro Homepage

RJ45 Housing, White, 1.718" H, 4.921" W

  • Mfr # 130861-0602-E

  • Zoro # G008656466


product price: $59.89
/ea

Key Features

Color
White
Number of Ports
6
Overall Width
4.921 in
Body Material
Steel
Includes Connector
Unequipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130861-0602-E
Zoro #
G008656466
UPC #
4250184115069
Country of Origin
Germany

Dimensions

Overall Width
4.921 in
Overall Height
1.718 in
Overall Depth
4.329 in

Details

Item
RJ45 Housing
Color
White
Number of Ports
6
Body Material
Steel
Includes Connector
Unequipped
Connection Type
RJ45
Product Type
Module Housing

Description

RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 4.921 in, Overall Depth 4.329 in, Number of Ports 6, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.