Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RU Frame, Light Gray, 1.75" H, 19" W

  • Mfr # 130B11P1-E

  • Zoro # G908656474


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3.94 in
Product Type
Patch Panel
Body Material
Stainless Steel
Includes Connector
Unequipped
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B11P1-E
Zoro #
G908656474
UPC #
4250184131755
Country of Origin
Germany

Dimensions

Overall Depth
3.94 in
Overall Height
1.75 in
Overall Width
19 in

Details

Item
RU Frame
Product Type
Patch Panel
Body Material
Stainless Steel
Includes Connector
Unequipped
Shielded
Yes
Color
Light Gray
Connection Type
IDC Connection x RJ45
Number of Ports
24
Mounting Angle
180 Degrees

Description

RU Frame, Product Type Patch Panel, Body Material Stainless Steel, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.94 in, Number of Ports 24, Connection Type IDC Connection x RJ45, Shielded Yes, Includes Connector Unequipped, Color Light Gray, Mounting Angle 180 Degrees , Mounting Type Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.