Zoro Homepage

Terminal Rail Insert, Light Gray, Poles 8

  • Mfr # 1401106113KE

  • Zoro # G908655835


product price: $44.49
/ea

Key Features

Standards
DIN EN 50173-1, ISO/IEC 11801
Wire Size
24/1 to 22/1 AWG, 26 AWG/7 AWG
Voltage Rating
50V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401106113KE
Zoro #
G908655835
UPC #
4250184119142
Country of Origin
Germany

Dimensions

Wire Size
24/1 to 22/1 AWG, 26 AWG/7 AWG

Details

Item
Terminal Rail Insert
Standards
DIN EN 50173-1, ISO/IEC 11801
Voltage Rating
50V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
Housing Material
Zinc Die-Cast
Connection Type
Insulation Displacement
Connector Orientation
90 Degrees Angled
Performance Category
Cat6
Number of Poles
8
Current Rating
1 A
Connector Gender
Female
Shielded
Yes
Connector Color
Light Gray
Application
Data, HDBaseT, Power
Data Rate
10 Gbits

Description

Terminal Rail Insert, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation 90 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801, Voltage Rating 50V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.