Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Rail Insert, Light Gray, Poles 8

  • Mfr # 1401906113KE

  • Zoro # G508655822


product price: $42.39
/ea

Key Features

Standards
DIN EN 50173-1, ISO/IEC 11801
Wire Size
24/1 to 22/1 AWG, 26 AWG/7 AWG
Current Rating
1 A
Connector Gender
Female
Performance Category
Cat6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401906113KE
Zoro #
G508655822
UPC #
4250184119166
Country of Origin
Germany

Dimensions

Wire Size
24/1 to 22/1 AWG, 26 AWG/7 AWG

Details

Item
Terminal Rail Insert
Standards
DIN EN 50173-1, ISO/IEC 11801
Current Rating
1 A
Connector Gender
Female
Performance Category
Cat6
Data Rate
10 Gbits
Maximum Operating Temperature
158 Degrees F
Application
Data, HDBaseT, Power
Connector Color
Light Gray
Connection Type
Insulation Displacement
Connector Orientation
90 Degrees Angled
Shielded
Yes
Number of Poles
8
Housing Material
Zinc Die-Cast
Minimum Operating Temperature
-40 Degrees F

Description

Terminal Rail Insert, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation 90 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.