Wall Outler Field Jack"sert, Black
Mfr # 1401110012KE
Zoro # G408656479
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Shielded
Yes
Connector Color
Black
Housing Material
GD-Zn (Zinc Die-Cast)
Number of Poles
8
Data Rate
10 Gbits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401110012KE
Zoro #
G408656479
UPC #
4250184119722
Country of Origin
Germany
Details
Item
Wall Outlet Field Jack Insert
Shielded
Yes
Connector Color
Black
Housing Material
GD-Zn (Zinc Die-Cast)
Number of Poles
8
Data Rate
10 Gbits
Performance Category
Cat6 Class EA
Connector Orientation
Straight
Maximum Operating Temperature
70 Degrees C
IP Rating
IP67
Minimum Operating Temperature
-40 Degrees C
Connection Type
Insulation Displacement
Description
Wall Outlet Field Jack Insert, Connection Type Insulation Displacement, Connector Color Black, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material GD-Zn (Zinc Die-Cast), IP Rating IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Surface, Number of Poles 8, Performance Category Cat6 Class EA, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.