Wall Outlet, Black, Poles 8
Mfr # 1401140012KE
Zoro # G508655839
product price: $62.19
/eaKey Features
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Current Rating
1 A
Housing Material
Zinc Die-Cast
Connector Orientation
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401140012KE
Zoro #
G508655839
UPC #
4250184118411
Country of Origin
Germany
Dimensions
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Details
Item
Wall Outlet
Standards
DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Current Rating
1 A
Housing Material
Zinc Die-Cast
Connector Orientation
Angled
Minimum Mating Cycles
750
IP Rating
IP67
Connector Color
Black
Performance Category
Cat6
Connection Type
Insulation Displacement
Minimum Operating Temperature
-40 Degrees F
Application
Data, HDBaseT, Power
Number of Poles
8
Shielded
Yes
Connector Gender
Female
Maximum Operating Temperature
158 Degrees F
Data Rate
10 Gbits
Description
Wall Outlet, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Black, Connector Gender Female, Connector Orientation Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.