Zoro Homepage

Wall Outlet, White, 3.368" H, 3.368" W

  • Mfr # 130B11D30002-E

  • Zoro # G108656403


product price: $59.69
/ea

Key Features

Color
White
Number of Ports
3
Connection Type
IDC Connection x RJ45
Mounting Angle
180 Degrees
Overall Height
3.368 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B11D30002-E
Zoro #
G108656403
UPC #
4250184136712
Country of Origin
Germany

Dimensions

Overall Height
3.368 in
Overall Width
3.368 in
Overall Depth
2.008 in

Details

Item
Wall Outlet
Color
White
Number of Ports
3
Connection Type
IDC Connection x RJ45
Mounting Angle
180 Degrees
Product Type
Wall Outlet
Shielded
Yes
Body Material
GD-Zn (Zinc Die-Cast)

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.368 in, Overall Width 3.368 in, Overall Depth 2.008 in, Number of Ports 3, Connection Type IDC Connection x RJ45, Shielded Yes, Color White, Mounting Angle 180 Degrees , Mounting Type AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.