01-03 Toyota Highlder/02-03 Lexus Es300 Bearing W/Hub, H512207
- Mfr # H512207
- Zoro # G4951531
product price:Â
$
77.35
/ea
Key Features
Inside Dia.
62 mm
Exterior Dia.
152 mm
Pre-Greased
Yes
Design Type
Gen 3
Number of Bolt Holes
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H512207
- Zoro #
- G4951531
- UPC #
- 669719168526
- Country of Origin
- Unknown
- Pre-Greased
- Yes
- Design Type
- Gen 3
- Number of Bolt Holes
- 5
- Flange Bolt Hole Quantity
- 4
Dimensions
- Inside Dia.
- 62 mm
- Exterior Dia.
- 152 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.