
06-10 Dodge Charger/06-08 Dodge Magnum/0 Rack D Pinion M, Ms86486
Mfr # MS86486
Zoro # G5429902
product price:Â $21.55
/eaKey Features
Thickness
0.21 in
Material
Natural Rubber
Height
39.878 in
Width
1.57 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS86486
Zoro #
G5429902
UPC #
677319032062
Country of Origin
Unknown
Dimensions
Thickness
0.21 in
Height
39.878 in
Width
1.57 in
Length
1.37 in
Inside Dia.
0.835 in
Shaft Dia.
1.26 in
Details
Material
Natural Rubber
Color
Black
Number of Bushings
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.