
15-16 M-Benz S550-S550E-S600:Fr R Lwr Control Arm-Bj, Cms101489
Mfr # CMS101489
Zoro # G5392288
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Width
4.2 in
Color
Silver
Includes
Bushings
Maximum Length
20.6 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS101489
Zoro #
G5392288
UPC #
677319139488
Country of Origin
Unknown
Dimensions
Width
4.2 in
Maximum Length
20.6 in
Details
Color
Silver
Includes
Bushings
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.