Shop MYTEE PRODUCTS
See all product information
Create Account
SkyJack 158436 Scissor Lift Tires 12 x 4 - Brake, 2PK
- Mfr # SL-SKY-12-4-BRAKEx2
- Zoro # G616276773
product price:Â
$
245.99
/pk of 2, $123.00/ea
Free Shipping & Returns
Key Features
Wheel Color
Gray
Wheel Width
12 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SKY-12-4-BRAKEx2
- Zoro #
- G616276773
- UPC #
- 840223602571
- Country of Origin
- Sri Lanka
Dimensions
- Wheel Width
- 12 in
- Length
- 4 in
Details
- Wheel Color
- Gray
Description
Pack Size: 2 PackSkyJack TiresSkyJack Manufacturer Number: 158436 Tire Size: 12 x 4R im Size: 3.25 x 8.5 Mold OnType of Hub: Hub Type 01 Braking System: BrakeWheel Assembly: 5 BoltNon-MarkingColor of the Non-Marking Rubber:Grey Color of the Rim/Center: WhiteDurometer Hardness of the Rubber IRHD: 80+/-3Fits Model Numbers: SJIII3219, SJIII3015, SJIII3215, SJIII3019 The brake wheel does not come with brakes. Please verify that you are ordering the correct part number for your machine before ordering.It can also replace Skyjack OEM 158438. The only difference is that the 158438 tire has an off-white color of non-marking rubber. It is a mold on the non-marking tire.
- Pack Size: 2-Pack
- SkyJack Tires SkyJack Manufacturer Number: 158436 Tire Size: 12 x 4
- Rim Size: 3.25 x 8.5 Mold On Type of Hub: Hub Type 01
- Braking System: Brake Wheel Assembly: 5 Bolt Non-Marking
- Color of the Non-Marking Rubber: Grey Color of the Rim/Center: White Durometer Hardness of the Rubber (IRHD): 80+/-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.