Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67-69 Dodge A100 Pickup/64-70 Dodge:Rear L-Spring Bushng, Ms254151

  • Mfr # MS254151

  • Zoro # G1720211


product price: $15.15
/ea

Key Features

Height
1.51 in
Inside Diameter
0.76 in
Outside Diameter
1.51 in
Color
Gray
Thickness
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS254151
Zoro #
G1720211
UPC #
677319060140
Country of Origin
Unknown

Dimensions

Height
1.51 in
Inside Diameter
0.76 in
Outside Diameter
1.51 in
Thickness
0.37 in

Details

Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.