
82-84 Pont J00/82-88 Cadillac Cimarron/8 Tie Rod Bshng, Gev119
Mfr # GEV119
Zoro # G5403698
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Inside Diameter
0.79 in
Outside Diameter
1.09 in
Sleeve Inside Diameter
0.478 in
Wall Thickness
0.49 in
Bushing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEV119
Zoro #
G5403698
UPC #
669719218443
Country of Origin
Unknown
Dimensions
Inside Diameter
0.79 in
Outside Diameter
1.09 in
Sleeve Inside Diameter
0.478 in
Wall Thickness
0.49 in
Details
Item
Tie Rod Bushings
Bushing Material
Nylon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.