Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90-88 C1500/93-91 C1500 Tie Rod End, Mes3185L

  • Mfr # MES3185L

  • Zoro # G4378399


product price: $53.15
/ea

Key Features

Type
Outer
Material
Steel
Includes
Dust Boot, Castle Nut, Cotter Pin
End 2 Gender
Male
Dust Boot Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES3185L
Zoro #
G4378399
UPC #
669719314121
Country of Origin
Unknown

Details

Type
Outer
Material
Steel
Includes
Dust Boot, Castle Nut, Cotter Pin
End 2 Gender
Male
Dust Boot Material
Rubber
End 1 Gender
Male
Dust Boot Color
Black
Stud Type
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.