96-00 Chrysler Town & Country/96-00 Dod Bearing W/Hub, H513122

  • Mfr # H513122

  • Zoro # G4952152


product price:  $42.79
/ea

Key Features

Exterior Dia.
125.91 mm
Inside Dia.
60.83 mm
Flange Bolt Hole Quantity
4
Number of Bolt Holes
5
Design Type
Gen 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H513122
Zoro #
G4952152
UPC #
669719759526
Country of Origin
Unknown

Dimensions

Exterior Dia.
125.91 mm
Inside Dia.
60.83 mm

Details

Flange Bolt Hole Quantity
4
Number of Bolt Holes
5
Design Type
Gen 3
Pre-Greased
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.