97-03 Ford F-150 Bearing W/Hub, H515029

  • Mfr # H515029

  • Zoro # G4948162


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Inside Dia.
89.85 mm
Exterior Dia.
181.5 mm
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Number of Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515029
Zoro #
G4948162
UPC #
669719759878
Country of Origin
Unknown

Dimensions

Inside Dia.
89.85 mm
Exterior Dia.
181.5 mm

Details

Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Number of Bolt Holes
5
Design Type
Gen 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.