Zoro Homepage

97-97 OLDS CUTLASS SUPREME/97-99 OLDS C

  • Mfr # H513137

  • Zoro # G702079295


product price: $54.69
/ea

Key Features

Exterior Dia.
145 mm
Inside Dia.
70.6 mm
Flange Bolt Hole Quantity
3
Pre-Greased
Yes
Design Type
Gen 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H513137
Zoro #
G702079295
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Exterior Dia.
145 mm
Inside Dia.
70.6 mm

Details

Flange Bolt Hole Quantity
3
Pre-Greased
Yes
Design Type
Gen 3
Number of Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.